Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 350A, 500V AC, Non-Indicating
Mfr # L50QS350.V
Zoro # G506155577
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 350A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L50QS350.V
- Zoro # G506155577
- UPC # 079458860078
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 4-11/32 in |
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 350A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
VAC (V) | 500 |
VDC (V) | 500 |
Interrupting Rating | 200 kA @ 500 Vac |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 350 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 4.343 in L x 1 1/2 in dia, Length 4 11/32 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal #8 Stud PK100 (163203-100)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- SYLVANIA Coil 110-120V-Ac Starter Parts And Accessory (TB159-1)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 25A, 600V AC, Non-Indicating (CCMR025)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (CCMR03.5)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (FLSR17.5)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (TRS75R)
- Littelfuse Fuses