Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 325A, 500V AC, Non-Indicating
Mfr # L50QS325.V
Zoro # G604258880
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 325A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L50QS325.V
- Zoro # G604258880
- UPC # 079458860115
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 4.343 in |
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 325A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
Interrupting Rating | 200 kA @ 500 Vac |
VAC (V) | 500 |
VDC (V) | 500 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 325 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 4.343 in L x 1 1/2 in dia, Length 4 11/32 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- SCHNEIDER ELECTRIC Complete body contact assembly for joystick controller, Harmony XB4, contact block with body fixing collar, 2NO (ZD4PA103)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- GE Molded Case Circuit Breaker, TED Series 20A, 3 Pole, 600V AC (TED136020WL)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JLS350)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3.5A, 600V AC, Non-Indicating (KLKR03.5)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 10A, 600V AC, Non-Indicating (CCMR010)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 6A, 600V AC, Non-Indicating (JTD006)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 6A, 600V AC, Non-Indicating (LSRK006)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 30A, 250V AC, Non-Indicating (KTN-R-30)
- Littelfuse UL Class Fuses