Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 250A, 500V AC, Non-Indicating
Mfr # L50QS250.V
Zoro # G606003082
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 250A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L50QS250.V
- Zoro # G606003082
- UPC # 079458860047
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 4-11/32 in |
Diameter | 1-1/2 in |
Width | 1 1/2 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 250A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
VAC (V) | 500 |
VDC (V) | 500 |
Interrupting Rating | 200 kA @ 500 Vac |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 250 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 4.343 in L x 1 1/2 in dia, Length 4 11/32 in, Width 1 1/2 in, Depth 1 1/2 in, Diameter 1 1/2 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS844)
- HUBBELL 15A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL4715C)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- ZORO SELECT Channel Hex Nut, 1/4 In, Silver, PK25 (V515 1/4EG)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKR004)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 900A, 600V AC, Non-Indicating (KLLU900.X)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 90A, 600V AC, Non-Indicating (JTD090)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JLLS040)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 10A, 600V AC, Non-Indicating (LSRK010)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLS125)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 40A, 600V AC (OTS40)
- Littelfuse UL Class Fuses