Shop All UL Class Fuses
Littelfuse
UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 125A, 500V AC, Non-Indicating
Mfr # L50QS125.V
Zoro # G906003034
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class aR
- Series L50Q
- Speed Very Fast Acting
- Amps 125A
- AC Voltage Rating 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # L50QS125.V
- Zoro # G906003034
- UPC # 079458859997
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Length | 3-5/8 in |
Diameter | 1-7/32 in |
Width | 1.218 in |
Details
Class | aR |
Series | L50Q |
Speed | Very Fast Acting |
Amps | 125A |
AC Voltage Rating | 500V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 500V AC, 20kA at 500V DC |
Body Style | Cylindrical |
Body Material | Melamine |
Equivalent Series | A50P, A50Q, FWH, L50S |
Compatible Fuse Block Series | LSCR |
Item | UL Class Fuse |
Standards | REACH, RoHS Compliant |
VAC (V) | 500 |
Interrupting Rating | 200 kA @ 500 Vac |
VDC (V) | 500 |
Brand | LITTELFUSE |
Description
High Speed Semiconductor Fuse, 125 A, 500V AC, 500V DC, Nonindicating, Very Fast Acting, Body Style Cylindrical, Interrupt Rating 200k A at 500V AC, Fuse Size 3 5/8 in L x 1.218 in dia, Length 3 5/8 in, Width 1.218 in, Depth 1.218 in, Diameter 1 7/32 in, Equivalent Series A50P, A50Q, FWH, L50S, Compatible Fuse Block Series LSCR, Body Material Melamine, Standards REACH, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100VH)
- APPLETON ELECTRIC M to F Union, HazLoc, Alum, 3/4 to 1/2In (UNY75-50NR-A)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (KLDR012)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 50A, 500V AC, Non-Indicating (L50QS050.T)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 9A, 600V AC, Non-Indicating (JTD009)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 60A, 600V AC, Non-Indicating (FLSR060)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 500A, 500V AC, Non-Indicating (L50QS500.X)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 10A, 250V AC (OT10)
- Littelfuse Fuses