Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square
Mfr # PSR033FL0900Z
Zoro # G208446560
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 900A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR033FL0900Z
- Zoro # G208446560
- UPC # 079458205138
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 900A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 900 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 2.01 in L x 2.89 in W x 4.21 in D, Length 2 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 100 ft (16Y245)
- ALLEN TEL Cat 6 Patch Cable, 2 ft, Blue (AT1602-BU)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21161CB0)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE CC 20A AMP 600V-AC CARTRIDGE FUSE, 10PK (KLKR 20A)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- MERSEN Semiconductor Fuse, A70QS Series, 90A, Fast-Acting, 700V AC, Bolt-On (A70QS90-4)
- Littelfuse Fuses