Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC
Mfr # PSR032UL0900X
Zoro # G104217738
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 900A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032UL0900X
- Zoro # G104217738
- UPC # 079458252798
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 6.03 in |
Diameter | 3.68 in |
Width | 2.36 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 900A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 900 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 6.03 in L x 2.36 in W x 3.68 in D, Length 6 1/32 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 1.5A, 250V AC (60627)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Blue (9001K1L1L)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL50)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG0)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE CC 20A AMP 600V-AC CARTRIDGE FUSE, 10PK (KLKR 20A)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- Littelfuse Fuses