Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC, Square
Mfr # PSR070FS0080Z
Zoro # G508373078
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 80A
- Speed Very Fast Acting
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR070FS0080Z
- Zoro # G508373078
- UPC # 079458205480
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3.01 in |
Length | 2 29/32 in |
Width | 1.69 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 80A |
Speed | Very Fast Acting |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Compatible Fuse Block Series | MS |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 80 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 2.91 in L x 1.69 in W x 3.01 in D, Length 2 29/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Relay Socket, Screw Clamp, 8 Pins (3TX7144-1E2)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604G)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- SIEMENS IECPowerContactor, NoReversing, 110/120VAC (3RT20363AK60)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC (PSR030US0550Z)
- S&C Fuse Link, 150A, 7200V AC (131250)
- Littelfuse Fuses