Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC
Mfr # PSR070UL0080Z
Zoro # G604376928
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 80A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR070UL0080Z
- Zoro # G604376928
- UPC # 079458252996
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 15/16 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 80A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 80 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 5.95 in L x 1.69 in W x 3.01 in D, Length 5 15/16 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- DROSSBACH Installation Tool, For Conduit 1 1/2-2 In (SLT-32)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- Littelfuse Specialty Fuses