Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 800A, Very Fast Acting, 700V AC, Square
Mfr # PSR033DS0800X
Zoro # G208446911
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 800A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033DS0800X
- Zoro # G208446911
- UPC # 079458250343
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 4 5/16 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 800A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 800 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 4.30 in L x 2.89 in W x 4.21 in D, Length 4 5/16 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- RACO Knock Out Seal, 1-1/2" Conduit Sz, 0.34" D (1046)
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- AJAX TOOL WORKS $PUNCH STRAIGHT ZIP GUN SK BLANK 18" OA (AJA913-18)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- EATON BUSSMANN Limiter Fuse, ANN Series, 325A, Very Fast Acting, 125V AC, Bolt-On (ANN-325)
- Littelfuse Specialty Fuses