Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 800A, Very Fast Acting, 700V AC
Mfr # PSR033US0800X
Zoro # G604376898
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 800A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033US0800X
- Zoro # G604376898
- UPC # 079458252361
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 11/32 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 800A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 800 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.33 in L x 2.89 in W x 4.21 in D, Length 5 11/32 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS Hand Wind Cord Reel (2803 12/CS)
- HAMMOND Steel Enclosure, 6 in D (EJ12126)
- RIP-TIE 10" L Buckle Hook-and-Loop Cinch Strap BK PK 10 (N-10-G10-BK)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1CR)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- Littelfuse Fuses