Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 63A, Very Fast Acting, 700V AC, Square
Mfr # PSR030US0063Z
Zoro # G208446942
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 63A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR030US0063Z
- Zoro # G208446942
- UPC # 079458251975
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 63A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | cURus, IEC, IEC60269-4 |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 63 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.01 in L x 1.69 in W x 3.01 in D, Length 5 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards cURus, IEC, IEC60269-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Right Elbow, 1 and 2 Gauge, PK5 (6310-005F)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- SCHNEIDER ELECTRIC Set of Keys, Replacement, 22mm (ZBG455)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, flush, red, 22mm, spring return, coloured boot, unmarked (ZB5AP4S)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- Littelfuse Specialty Fuses