Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 63A, Very Fast Acting, 700V AC, Square
Mfr # PSR030DL0063Z
Zoro # G208446980
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 63A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR030DL0063Z
- Zoro # G208446980
- UPC # 079458250510
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 7/32 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 63A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 63 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.22 in L x 1.69 in W x 3.01 in D, Length 5 7/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-3-2/10)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 200A, Fast-Acting, 250V AC, Bolt-On (FWX-200A)
- Littelfuse Specialty Fuses