Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square
Mfr # PSR032UL0630X
Zoro # G508273811
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 630A
- Width 2.36 in
- AC Voltage Rating 700V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032UL0630X
- Zoro # G508273811
- UPC # 079458252767
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Width | 2.36 in |
Length | 6 1/32 in |
Diameter | 3.68 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 630A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 630 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 6.03 in L x 2.36 in W x 3.68 in D, Length 6 1/32 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M152)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC (PSR031FS0550Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- Littelfuse Specialty Fuses