Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC
Mfr # PSR032FL0630Z
Zoro # G104258892
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 630A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032FL0630Z
- Zoro # G104258892
- UPC # 079458204926
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2.01 in |
Diameter | 3.68 in |
Width | 2.36 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 630A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, cURus, IEC |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 630 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 2.01 in L x 2.36 in W x 3.68 in D, Length 2 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS4P12PA370D)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- Littelfuse Fuses