Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC
Mfr # PSR031FS0550Z
Zoro # G604376874
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 550A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR031FS0550Z
- Zoro # G604376874
- UPC # 079458204841
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 1 31/32 in |
Diameter | 3.34 in |
Width | 2.03 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 550A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, cURus, IEC |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 550 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 1.97 in L x 2.03 in W x 3.34 in D, Length 1 31/32 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 277V AC (9070T250D4)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Ivory (5362-SI)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- BUSSMANN 25A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-25)
- Littelfuse Specialty Fuses