Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 1300V AC
Mfr # PSR073FS0550Z
Zoro # G104376947
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 550A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR073FS0550Z
- Zoro # G104376947
- UPC # 079458206074
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2 15/16 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 550A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 550 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 2.95 in L x 2.89 in W x 4.21 in D, Length 2 15/16 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- HUBBELL USB Charger Receptacle, 15 Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (USB15A5)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- EATON BUSSMANN Circuit Limiter, ANL Series, 400A, Fast-Acting, 32V AC, Bolt-On (ANL-400)
- Littelfuse Fuses