Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 1300V AC
Mfr # PSR072FS0550Z
Zoro # G604376904
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 550A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR072FS0550Z
- Zoro # G604376904
- UPC # 079458205886
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2 15/16 in |
Diameter | 3.68 in |
Width | 2.36 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 550A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 550 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 2.95 in L x 2.36 in W x 3.68 in D, Length 2 15/16 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR 14 AWG 1 Conductor Stranded Primary Wire 100 ft. VT (81084)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- SQUARE D Fuse Clip, 9070 Series, Midget UL Class (9070SF41B)
- WHITE-RODGERS DC Power Solenoid, 36V, Amps 100 (124 117111S1)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- Littelfuse Fuses