Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 50A, Very Fast Acting, 700V AC
Mfr # PSR030FL0050Z
Zoro # G104376893
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 50A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR030FL0050Z
- Zoro # G104376893
- UPC # 079458204377
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 1 31/32 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 50A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, cURus, IEC |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 50 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 1.97 in L x 1.69 in W x 3.01 in D, Length 1 31/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- EATON Push Button operator, 30 mm, Black (HT8AEH)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 200A, Time-Delay, Not Rated, Bolt-On (ACK-200)
- Littelfuse Specialty Fuses