Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square
Mfr # PSR030FS0500Z
Zoro # G108385549
original price:
$86.46
3% off
new price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 500A
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR030FS0500Z
- Zoro # G108385549
- UPC # 079458204643
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3.01 in |
Length | 1 31/32 in |
Width | 1.69 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 500A |
Speed | Very Fast Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CCC Certified, cURus, IEC |
Compatible Fuse Block Series | MS |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 500 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 1.97 in L x 1.69 in W x 3.01 in D, Length 1 31/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Cwl515C 15A/125V Body (CWL515C)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR, Max. Voltage: 60V (87-7012)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 175A, 700V AC, Non-Indicating (A70QS175-4)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- MERSEN Automotive Fuse, A70P Series, 40A, Very Fast Acting, 700V AC, Blade (A70P40-4)
- Littelfuse Fuses