Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC
Mfr # PSR030US0450Z
Zoro # G604376935
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 450A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR030US0450Z
- Zoro # G604376935
- UPC # 079458252071
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 450A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | cURus, IEC, IEC60269-4 |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 450 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.01 in L x 1.69 in W x 3.01 in D, Length 5 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards cURus, IEC, IEC60269-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- KILLARK Conduit Body Gasket, 1/2 in., Material: Neoprene Rubber (OLK-1RG)
- LITTELFUSE CC 20A AMP 600V-AC CARTRIDGE FUSE, 10PK (KLKR 20A)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- Littelfuse Specialty Fuses