Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC
Mfr # PSR030DS0450Z
Zoro # G304217835
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 450A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR030DS0450Z
- Zoro # G304217835
- UPC # 079458249972
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 4.29 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 450A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, cURus, IEC |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 450 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 4.29 in L x 1.69 in W x 3.01 in D, Length 4 9/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K2L1G)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 100W, 110-250V insulate (NSYCR100WU2C)
- ELESA Mechanical position Indicators, DD51-AN-0.050-S-C2 (DD51)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE CC 20A AMP 600V-AC CARTRIDGE FUSE, 10PK (KLKR 20A)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square (PSR033FS1400Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 10A, Time-Delay, 250V AC, Cylindrical (FRN-R-10)
- Littelfuse Fuses