Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC
Mfr # PSR073UL0450X
Zoro # G304258883
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 450A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR073UL0450X
- Zoro # G304258883
- UPC # 079458253276
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 6.28 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 450A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 450 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 6.28 in L x 2.89 in W x 4.21 in D, Length 6 9/32 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 24V AC (8911DPSO43V14)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square (PSR070FS0315Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC (PSR070FL0280Z)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- Littelfuse Fuses