Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 400A, Very Fast Acting, 700V AC, Square
Mfr # PSR032UL0400X
Zoro # G308446811
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 400A
- Speed Very Fast Acting
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032UL0400X
- Zoro # G308446811
- UPC # 079458252729
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3.68 in |
Length | 6 1/32 in |
Width | 2.36 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 400A |
Speed | Very Fast Acting |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CE, RoHS Compliant, UL Recognized |
Compatible Fuse Block Series | MS |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 400 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 6.03 in L x 2.36 in W x 3.68 in D, Length 6 1/32 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Black (XB4BL21)
- SCHNEIDER ELECTRIC Miniature plug-in relay, 6 A, 4 CO, 48 V, 48V AC Coil Volts, 4 C/O (RXM4AB1E7)
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7801B)
- PANDUIT Lug, Cu, F, #6 Awg, #10 Stud (LCAX6-10-L)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 1300V AC (PSR073UL0500X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 400A, Fast-Acting, 250V AC, Bolt-On (FWX-400A)
- Littelfuse Specialty Fuses