Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 400A, Very Fast Acting, 1300V AC, Square
Mfr # PSR073DL0400X
Zoro # G308446996
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 400A
- Speed Very Fast Acting
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR073DL0400X
- Zoro # G308446996
- UPC # 079458251890
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 4.21 in |
Length | 5 1/4 in |
Width | 2.89 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 400A |
Speed | Very Fast Acting |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Compatible Fuse Block Series | MS |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 400 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 5.24 in L x 2.89 in W x 4.21 in D, Length 5 1/4 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mini Main Emerg Switch 20A (VCDN20)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- MERSEN Solar Fuse, HP6M Series, 1A, Fast-Acting, Not Rated, Cylindrical (HP6M1)
- Littelfuse Fuses