Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 400A, Very Fast Acting, 1300V AC, Square
Mfr # PSR072UL0400X
Zoro # G408446940
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 400A
- Speed Very Fast Acting
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR072UL0400X
- Zoro # G408446940
- UPC # 079458253191
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3.68 in |
Length | 6 3/16 in |
Width | 2.36 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 400A |
Speed | Very Fast Acting |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 400 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 6.19 in L x 2.36 in W x 3.68 in D, Length 6 3/16 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- CARLING TECHNOLOGIES Lighted Rocker Switch, DPDT, 7 Connections (VJD1D66B-AS000-000)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC (PSR070FL0280Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- EATON Current Limiting Fuse, CLS Series, 100A, 5080V AC, Screw-In (5BCLS-3R)
- Littelfuse Specialty Fuses