Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 350A, Very Fast Acting, 1300V AC, Square
Mfr # PSR073FL0350Z
Zoro # G208446966
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 350A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR073FL0350Z
- Zoro # G208446966
- UPC # 079458205916
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2 15/16 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 350A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 350 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 2.95 in L x 2.89 in W x 4.21 in D, Length 2 15/16 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 48 in H, 16 in D, NEMA 3R, Hinged (CTDD484816)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square (PSR033FS1400Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- DLM Velocity Fuses, Velocity Fuse - 3Gpm . ( (OTH2771)
- Littelfuse Fuses