Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 700V AC, Square
Mfr # PSR031US0315Z
Zoro # G108385501
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 315A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR031US0315Z
- Zoro # G108385501
- UPC # 079458252125
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 1/4 in |
Diameter | 3.34 in |
Width | 2.03 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 315A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | cURus, IEC, IEC60269-4 |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 315 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.24 in L x 2.03 in W x 3.34 in D, Length 5 1/4 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards cURus, IEC, IEC60269-4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- Littelfuse Fuses