Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 315A, Very Fast Acting, 1300V AC, Square
Mfr # PSR071DL0315Z
Zoro # G508273729
original price:
$136.56
12% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Amps 315A
- Speed Very Fast Acting
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR071DL0315Z
- Zoro # G508273729
- UPC # 079458251746
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 3.34 in |
Length | 5 1/4 in |
Width | 2.03 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 315A |
Speed | Very Fast Acting |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 315 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 5.24 in L x 2.03 in W x 3.34 in D, Length 5 1/4 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Button, 24-32A, 1P (GV2ME32)
- SQUARE D Mounting Channel, Model 9080, 10 in L (9080GH110)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 250A, Very Fast Acting, 700V AC (PSR030US0250Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- Littelfuse Fuses