Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC, Square
Mfr # PSR070DL0280Z
Zoro # G208447130
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 280A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR070DL0280Z
- Zoro # G208447130
- UPC # 079458251685
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 1/4 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 280A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 280 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 5.24 in L x 1.69 in W x 3.01 in D, Length 5 1/4 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- Littelfuse Fuses