Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 280A, Very Fast Acting, 1300V AC
Mfr # PSR070FL0280Z
Zoro # G104258878
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 280A
- AC Voltage Rating 1300V AC
- DC Voltage Rating 1000V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR070FL0280Z
- Zoro # G104258878
- UPC # 079458205442
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2.91 in |
Diameter | 3.01 in |
Width | 1.69 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 280A |
AC Voltage Rating | 1300V AC |
DC Voltage Rating | 1000V DC |
Visual Indication | Indicating |
Interrupt Rating | 100kA at 1300V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 100 kA @ 1300 Vac |
Description
High Speed Semiconductor Fuse, 280 A, 1300V AC, 1000V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 100k A at 1300V AC, Fuse Size 2.91 in L x 1.69 in W x 3.01 in D, Length 2 29/32 in, Width 1.69 in, Depth 3.01 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, 18mm dia. (XXS18B1AM12)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200GRB)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIN5AC24)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- Littelfuse Specialty Fuses