Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 200A, Very Fast Acting, 700V AC
Mfr # PSR031DL0200Z
Zoro # G104376930
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 200A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR031DL0200Z
- Zoro # G104376930
- UPC # 079458250763
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 1/4 in |
Diameter | 3.34 in |
Width | 2.03 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 200A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 200 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.24 in L x 2.03 in W x 3.34 in D, Length 5 1/4 in, Width 2.03 in, Depth 3.34 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 30A, Fast-Acting, 250V AC, Cylindrical (FWX-30A14F)
- SCHNEIDER ELECTRIC Legend Plate, Down, White/Black and Red (ZBY2308)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- Littelfuse Fuses