Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 2000A, Very Fast Acting, 600V AC, Square
Mfr # PSR033DS2000X
Zoro # G208446720
original price:
$264.19
6% off
new price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 2000A
- AC Voltage Rating 600V AC
- DC Voltage Rating 480V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033DS2000X
- Zoro # G208446720
- UPC # 079458250466
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 4 5/16 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 2000A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 480V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 600 Vac |
Description
High Speed Semiconductor Fuse, 2,000 A, 600V AC, 480V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 600V AC, Fuse Size 4.30 in L x 2.89 in W x 4.21 in D, Length 4 5/16 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- VAST Strut Channel Fitting, Silver, 1/4 (V62SQEG)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200GRB)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC, Square (PSR033FS1400Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 35A, Fast-Acting, 600V AC, Bolt-On (KAC-35)
- Littelfuse Fuses