Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 2000A, Very Fast Acting, 600V AC
Mfr # PSR033FL2000Z
Zoro # G304217699
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 2000A
- AC Voltage Rating 600V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033FL2000Z
- Zoro # G304217699
- UPC # 079458205213
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2.01 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 2000A |
AC Voltage Rating | 600V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Description
High Speed Semiconductor Fuse, 2,000 A, 600V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 600V AC, Fuse Size 2.01 in L x 2.89 in W x 4.21 in D, Length 2 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 1pb x 30.5m (Q1PBPCD)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 45A (SSR245DIN-DC45)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FL1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- Littelfuse Specialty Fuses