Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square
Mfr # PSR033DS1800X
Zoro # G308446705
original price:
$264.19
20% off
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series PSR
- Amps 1800A
- Speed Very Fast Acting
- AC Voltage Rating 650V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # PSR033DS1800X
- Zoro # G308446705
- UPC # 079458250459
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 4.21 in |
Length | 4 5/16 in |
Width | 2.89 in |
Details
Item | Semiconductor Fuse |
Series | PSR |
Amps | 1800A |
Speed | Very Fast Acting |
AC Voltage Rating | 650V AC |
DC Voltage Rating | 500V DC |
Body Style | Square |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 650V AC |
Body Material | Ceramic |
Equivalent Series | PSR |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Compatible Fuse Block Series | MS |
Interrupting Rating | 200 kA @ 650 Vac |
Description
High Speed Semiconductor Fuse, 1,800 A, 650V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 650V AC, Fuse Size 4.30 in L x 2.89 in W x 4.21 in D, Length 4 5/16 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162)
- SIEMENS Control Transformer, 50 VA, 55°C, 120/240V AC, 240/480V AC (MT0050M)
- GE Thermal Unit, 82.20 to 92.30A (CR123F104C)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 10 Lbs, 8027' Length, 0.0211" Diameter, Red (24SNS10)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033US1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC (PSR032US1100X)
- EATON BUSSMANN Telecom Fuse, GMT Series, 2A, Fast-Acting, 125V AC, Pin (GMT-2A)
- Littelfuse Specialty Fuses