Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square
Mfr # PSR033UL1600X
Zoro # G208447055
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 1600A
- AC Voltage Rating 650V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033UL1600X
- Zoro # G208447055
- UPC # 079458252941
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 6 1/8 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 1600A |
AC Voltage Rating | 650V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 650V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 650 Vac |
Description
High Speed Semiconductor Fuse, 1,600 A, 650V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 650V AC, Fuse Size 6.11 in L x 2.89 in W x 4.21 in D, Length 6 1/8 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4500A, 600V AC, Non-Indicating (KLPC4500X)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Blk (CLTS50F-C)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square (PSR032DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 1300V AC (PSR073UL0700X)
- EATON BUSSMANN Circuit Limiter, ANL Series, 35A, Fast-Acting, 32V AC, Bolt-On (ANL-35)
- Littelfuse Specialty Fuses