Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1400A, Very Fast Acting, 700V AC
Mfr # PSR033DL1400X
Zoro # G004376948
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 1400A
- AC Voltage Rating 700V AC
- DC Voltage Rating 500V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033DL1400X
- Zoro # G004376948
- UPC # 079458251555
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 5 1/4 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 1400A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,400 A, 700V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.24 in L x 2.89 in W x 4.21 in D, Length 5 1/4 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80209)
- GRIP-RITE TW16312EAR 3.5lb 16 Gauge Rebar Tiewire (5614128)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033US0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- Littelfuse Fuses