Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1250A, Very Fast Acting, 700V AC, Square
Mfr # PSR033US1250X
Zoro # G508273736
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Width 2.89 in
- Amps 1250A
- AC Voltage Rating 700V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033US1250X
- Zoro # G508273736
- UPC # 079458252408
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Width | 2.89 in |
Length | 5 11/32 in |
Diameter | 4.21 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 1250A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 500V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,250 A, 700V AC, 500V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 5.33 in L x 2.89 in W x 4.21 in D, Length 5 11/32 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Green, LED, Plastic (3SU1401-1BB40-1AA0)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- Littelfuse Specialty Fuses