Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1250A, Very Fast Acting, 700V AC, Square
Mfr # PSR033FL1250Z
Zoro # G707369872
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 1250A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR033FL1250Z
- Zoro # G707369872
- UPC # 079458205169
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2 in |
Diameter | 4.21 in |
Width | 2.89 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 1250A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,250 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 2.01 in L x 2.89 in W x 4.21 in D, Length 2 in, Width 2.89 in, Depth 4.21 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- SCHNEIDER ELECTRIC Rlay Socket, Standrd, Square, 11 Pin, 300VAC (8501NR82)
- SQUARE D Load Center Cover, HOM, 20 Spaces (HOMC20UC)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR032US1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC, Square (PSR033UL0900X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032UL1100X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR033DS1100X)
- EATON BUSSMANN Cutout Link, FL3 Series, 65A, Fast-Acting, 27,000V AC, Pin, K Link Type, Removable (FL3K65)
- Littelfuse Fuses