Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square
Mfr # PSR032DS1100X
Zoro # G208446867
original price:
$170.78
7% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PSR
- Speed Very Fast Acting
- Amps 1100A
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032DS1100X
- Zoro # G208446867
- UPC # 079458250268
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 4 5/16 in |
Diameter | 3.68 in |
Width | 2.36 in |
Details
Series | PSR |
Speed | Very Fast Acting |
Amps | 1100A |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Visual Indication | Indicating |
Interrupt Rating | 200kA at 700V AC |
Body Style | Square |
Body Material | Ceramic |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Item | Semiconductor Fuse |
Standards | CCC Certified, CE, RoHS Compliant, UL Recognized |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,100 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 4.30 in L x 2.36 in W x 3.68 in D, Length 4 5/16 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, CE, RoHS Compliant, UL Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Terminal Connector Kit 149Pc (05149)
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 30 A Full Load Amps-Inductive, 120V AC, 50/60 Hz (8910DPA33V02)
- PANDUIT Cble Tie Mnt, #6screw, 1.12", Bl, PK100 (ABMT-S6-C20)
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- LITTELFUSE Semiconductor Fuse, PSR Series, 900A, Very Fast Acting, 700V AC (PSR033FS0900Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1100A, Very Fast Acting, 700V AC, Square (PSR032FS1100Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030US0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- Littelfuse Specialty Fuses