Shop All Specialty Fuses
Littelfuse
Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC, Square
Mfr # PSR032FS1000Z
Zoro # G404217742
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Speed Very Fast Acting
- Series PSR
- AC Voltage Rating 700V AC
- DC Voltage Rating 600V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PSR032FS1000Z
- Zoro # G404217742
- UPC # 079458205060
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Length | 2.01 in |
Diameter | 3.68 in |
Width | 2.36 in |
Details
Item | Semiconductor Fuse |
Amps | 1000A |
Speed | Very Fast Acting |
Series | PSR |
AC Voltage Rating | 700V AC |
DC Voltage Rating | 600V DC |
Interrupt Rating | 200kA at 700V AC |
Visual Indication | Indicating |
Body Style | Square |
Body Material | Ceramic |
Standards | CCC Certified, cURus, IEC |
Equivalent Series | PSR |
Compatible Fuse Block Series | MS |
Interrupting Rating | 200 kA @ 700 Vac |
Description
High Speed Semiconductor Fuse, 1,000 A, 700V AC, 600V DC, Indicating, Very Fast Acting, Body Style Square, Interrupt Rating 200k A at 700V AC, Fuse Size 2.01 in L x 2.36 in W x 3.68 in D, Length 2 in, Width 2.36 in, Depth 3.68 in, Diameter Not Applicable, Equivalent Series PSR, Compatible Fuse Block Series MS, Body Material Ceramic, Standards CCC Certified, cURus, IEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- NVENT HOFFMAN Extension Rings, Fits 400x300mm, Polycar (Q4030EXTI)
- LITTELFUSE Semiconductor Fuse, PSR Series, 550A, Very Fast Acting, 700V AC (PSR030US0550Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 500A, Very Fast Acting, 700V AC, Square (PSR030DL0500Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 63A, Very Fast Acting, 700V AC, Square (PSR030US0063Z)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- S&C Fuse Link, 125A, 4160V AC (130200R4)
- Littelfuse Specialty Fuses