Shop All Sensor Accessories
Littelfuse
Point Light Sensor, For No. PGR-8800
Mfr # PGA-LS10
Zoro # G6103307
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MFR No. PGR-8800
- Features Sensor Health Monitoring
- Weight 1.32 lb
- Compatible Series PGR-8800
- Product Type Point Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # PGA-LS10
- Zoro # G6103307
- UPC # 079458949452
- Country of Origin Denmark
- Category Sensor Accessories
Details
Item | Point Light Sensor |
For Use With | MFR No. PGR-8800 |
Features | Sensor Health Monitoring |
Weight | 1.32 lb |
Compatible Series | PGR-8800 |
Product Type | Point Sensor |
Description
Point Light Sensor, Compatible Series PGR-8800, Product Type Point Sensor, Weight 1.32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (XTCE032C10B)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- MULBERRY Electrical Box Cover, Rectangular, Galvanized Steel, Blank (10001)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- BAILEY CONTROLS SPARE PARTS KIT SENSOR Parts (M21-5-B 254004A2)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- Littelfuse Sensors