Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # LFT600602C
Zoro # G7612257
original price:
$17.29
10% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series LFT
- Connector Type Box Lug
- Fuse Block Style Nonrejection
- Mounting Style Bolt-Down; DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFT600602C
- Zoro # G7612257
- UPC # 079458182101
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 3 in |
Width | 2.13 in |
Height | 2.85 in |
For Fuse Size | 1-9/16 in L x 13/16 in dia |
Length (Straight Wireway) | 3.00 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 31 to 60 A, Number of Poles 2, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 2 to 4 AWG, 6 to 14 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.85 in, Width 2.13 in, Length 3.00 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection and Long-Range Reliability
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123SP)
- SQUARE D Hook Stick, 14 Ft (515614)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C3PQ)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608J)
- Littelfuse Fuse Blocks & Holders