Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating
Mfr # LFT30030-2C
Zoro # G7611539
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series LFT
- Connector Type Box Lug
- Fits Fuse Type Industrial
- Mounting Style Bolt-Down; DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFT30030-2C
- Zoro # G7611539
- UPC # 079458938777
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 1.40 in |
Length | 1.61 in |
Height | 2.80 in |
Details
Item | Open Fuse Block |
Amp Range | 30A |
UL Class | T |
Series | LFT |
Voltage Rating | 300V AC/DC |
Connector Type | Box Lug |
Fits Fuse Type | Industrial |
Number of Poles | 2 |
Mounting Style | Bolt-Down; DIN Rail |
Visual Indication | Non-Indicating |
Spring Reinforced Clip | Yes |
Wire Range | 14 AWG to 6 AWG, 4 AWG to 2 AWG |
Fuse Block Design | Open |
Body Material | Thermoplastic |
Fuse UL Class | T |
Standards | CSA Certified, UL Listed |
Features | Compact Design, Low Resistance Connection and Long-Range Reliability |
Fits Fuse Block Style | Non-Rejection |
Max. Amps | 30A |
Max. Voltage | 300V AC/DC |
For Fuse Class | T |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 0 to 30 A, Number of Poles 2, 300V AC/DC, Compatible Fuse Series JLLN, Series LFT, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 2 to 4 AWG, 6 to 14 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 2.80 in, Width 1.40 in, Length 1.61 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection and Long-Range Reliability
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S24FO-TA)
- TY-RAP 5.5" L Miniature Cable Tie NAT PK 100 (TY524M)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFT600303C)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- BLUE SEA SYSTEMS Open Fuse Block, 30 to 40A Amp Range, 32V DC Volt Rating (5035-BSS)
- Littelfuse Fuse Blocks & Holders