Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating
Mfr # LFT600301C
Zoro # G7612458
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series LFT
- Connector Type Box Lug
- Fits Fuse Type Industrial
- Mounting Style Bolt-Down; DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Littelfuse
- MFR # LFT600301C
- Zoro # G7612458
- UPC # 079458940985
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 0.97 in |
Width | 1.65 in |
Height | 3.53 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 0 to 30 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 2 to 4 AWG, 6 to 14 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 3.53 in, Width 1.65 in, Length 0.97 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection and Long-Range Reliability
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- MAX Brazed Seam Lug, 2 ga., 1/4", PK25 (107114-025)
- ANDERSON POWER PRODUCTS SB120 2 S/C CABLE CLAMP (981G1)
- TY-RAP 4" L Mountable Miniature Cable Tie NAT PK 1000 (TY33M)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 60A Amp Range, 250V AC/DC Volt Rating (LFR250603CID)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- MERSEN Power Distribution Block, 3 Poles, 620 to 760A Amp Range, 1000V AC/DC Volt Rating (MPDB69313)
- Littelfuse Fuse Blocks & Holders