Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 600V AC/DC Volt Rating
Mfr # LFT602001CS
Zoro # G7612099
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class T
- Series LFT
- Connector Type Box Lug
- Fuse Block Style Nonrejection
- Mounting Style Bolt-Down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFT602001CS
- Zoro # G7612099
- UPC # 079458182057
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2-1/4 in |
Length | 1-1/2 in |
Height | 7-3/4 in |
Length (Straight Wireway) | 1.50 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class T, 101 to 200 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series JLLS, Series LFT, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 250 kcmil to 6 AWG, Mounting Style Bolt-Down, Body Material Thermoplastic, Connector Type Box Lug, Height 7.75 in, Width 2.25 in, Length 1.50 in, Spring Reinforced Clip Yes, Features Compact Design, Low Resistance Connection and Long-Range Reliability, Standards CSA Certified, UL Listed
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- CB DISTRIBUTING 50 ft. Flexzilla Extension Cord Reel (ST3546492)
- TRIPP LITE PDU, Basic, 3.3kW/3.8kW, 12 C13, 2 C19, 1U (PDUH20HVL6)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- LITTELFUSE Open Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M3PQ)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (LFR25100-1CID)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- Littelfuse Fuse Blocks & Holders