Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating
Mfr # LFR60100-3CID
Zoro # G7611548
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 100A
- UL Class R
- Series LFR
- Connector Type Box Lug
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR60100-3CID
- Zoro # G7611548
- UPC # 079458181456
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2.60 in |
Length | 5.72 in |
Height | 9 in |
Details
Item | Open Fuse Block |
Amp Range | 100A |
UL Class | R |
Series | LFR |
Voltage Rating | 600V AC/DC |
Connector Type | Box Lug |
Number of Poles | 3 |
Mounting Style | Bolt-Down; DIN Rail |
Visual Indication | Indicating |
Spring Reinforced Clip | Yes |
Wire Range | 14 AWG to 10 AWG, 8 AWG, 6 AWG to 2/0 AWG |
Fuse Block Design | Open |
Body Material | Thermoplastic |
Standards | UL94 V-0, UL Listed, CSA Certified, RoHS Compliant, Lead (Pb) Free |
Features | Clip Designs Maximize Electrical Contact and Minimize Heat Rise |
Fits Fuse Type | Industrial |
Fuse UL Class | R |
Max. Amps | 100A |
Max. Voltage | 600V AC/DC |
For Fuse Class | R |
Fits Fuse Block Style | Rejection |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 61 to 100 A, Number of Poles 3, 600V AC/DC, Compatible Fuse Series FLSR, FLSR-ID, IDSR, KLSR, LLSRK, LLSRK-ID, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 8 AWG (Cu), 14 to 8 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 9.00 in, Width 2.60 in, Length 5.72 in, Spring Reinforced Clip Yes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wallplate Box Wht 1G 4Ct 1/2In (5321-1)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- HUBBELL PREMISE WIRING Panel, Adapter, Blank (FSPB)
- SIEMENS Push Button Operator, White, Metal Bezel (3SU1050-0AA60-0AA0)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFT601003CS)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250301C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- Littelfuse Fuse Blocks & Holders