Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating
Mfr # LFR250302C
Zoro # G1936083
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class R
- Series LFR
- Connector Type Box Lug
- Mounting Style Bolt-Down; DIN Rail
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR250302C
- Zoro # G1936083
- UPC # 079458181753
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 1.91 in |
Width | 1.58 in |
Height | 3.01 in |
For Fuse Size | 2 in L x 9/16 in dia |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 0 to 30 A, Number of Poles 2, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series LFR, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 14 to 6 AWG, Mounting Style Bolt-Down; DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 1.58 in, Width 1.91 in, Length 3.01 in, Spring Reinforced Clip Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch (476-S)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR600303CID)
- LITTELFUSE Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250301C)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250303C)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFT601003CS)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303CID)
- Littelfuse Fuse Blocks & Holders