Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # LFR60060-1CID
Zoro # G7611776
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 60A
- UL Class R
- Series LFR
- Connector Type Box Lug
- Fits Fuse Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR60060-1CID
- Zoro # G7611776
- UPC # 079458181494
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 2.35 in |
Length | 1.73 in |
Height | 7-1/4 in |
Details
Item | Open Fuse Block |
Amp Range | 60A |
UL Class | R |
Voltage Rating | 600V AC/DC |
Series | LFR |
Connector Type | Box Lug |
Fits Fuse Type | Industrial |
Number of Poles | 1 |
Mounting Style | Bolt-Down; DIN Rail |
Visual Indication | Indicating |
Spring Reinforced Clip | Yes |
Wire Range | 14 AWG to 6 AWG, 4 AWG to 2 AWG |
Fuse Block Design | Open |
Body Material | Thermoplastic |
Standards | UL94 V-0, UL Listed, CSA Certified, RoHS Compliant, Lead (Pb) Free |
Fuse UL Class | R |
Features | Clip Designs Maximize Electrical Contact and Minimize Heat Rise |
Fits Fuse Block Style | Rejection |
For Fuse Class | R |
Max. Voltage | 600V AC/DC |
Max. Amps | 60A |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 31 to 60 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series FLSR, FLSR-ID, IDSR, KLSR, LLSRK, LLSRK-ID, Series LFR, Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 14 to 2 AWG (Al), Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 7.25 in, Width 2.35 in, Length 1.73 in, Spring Reinforced Clip Yes
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Ivry, 20A, 1 HP (SNAPGFTW20I)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 17.50A, 600V AC, Indicating (TRS17-1/2RID)
- RELAY AND CONTROL Reversing Drum Swtch, RS-1M-SH with Hndle (RS-1M-SH)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 200A Amp Range, 600V AC/DC Volt Rating (LFR60200-3C)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFJ600303PID)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- Littelfuse Fuse Blocks & Holders