Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 1 Poles, 600A Amp Range, 600V AC/DC Volt Rating
Mfr # LFR606001C
Zoro # G7612537
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class R
- Series LFR
- Voltage Rating 600V AC/DC
- Connector Type Box Lug
- Fuse Block Style Rejection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR606001C
- Zoro # G7612537
- UPC # 079458181401
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Width | 4.36 in |
Length | 4-1/2 in |
Height | 17 in |
Length (Straight Wireway) | 4.50 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 401 to 600 A, Number of Poles 1, 600V AC/DC, Compatible Fuse Series FLSR, FLSR-ID, IDSR, KLSR, LLSRK, LLSRK-ID, Series LFR, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 500 kcmil to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 17.00 in, Width 4.36 in, Length 4.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS213)
- TORK Electronic Timer, 24 hr, SPST (E101B)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- LITTELFUSE Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030C1PQ)
- LITTELFUSE Open Fuse Block Cover, J UL Class, 30A Amp Range, 600V AC/DC Volt Rating (LFJ60030FBC)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (LFR60030-2CID)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 20A Amp Range, 600V AC/DC Volt Rating (BG3021SQ)
- Littelfuse Fuse Blocks & Holders