Shop All Fuse Blocks & Holders
Littelfuse
Open Fuse Block, R UL Class, 1 Poles, 600A Amp Range, 250V AC/DC Volt Rating
Mfr # LFR256001C
Zoro # G7611374
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class R
- Series LFR
- Number of Poles 1
- Amp Range 600A
- Voltage Rating 250V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Littelfuse
- MFR # LFR256001C
- Zoro # G7611374
- UPC # 079458181609
- Country of Origin China
- Category Fuse Blocks & Holders
Dimensions
Length | 4-1/2 in |
Width | 4.40 in |
Height | 14 in |
Length (Straight Wireway) | 4.50 in |
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class R, 401 to 600 A, Number of Poles 1, 250V AC/DC, Compatible Fuse Series FLNR, FLNR-ID, KLNR, LLNRK, Series LFR, Nonindicating, Rejection, Fuse Block Design Open, Wire Range 500 kcmil to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Thermoplastic, Connector Type Box Lug, Height 14.00 in, Width 4.40 in, Length 4.50 in, Spring Reinforced Clip Yes, Features Clip Designs Maximize Electrical Contact and Minimize Heat Rise
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- BRIGGS & STRATTON Carburetor (593261)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060FBC)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- LITTELFUSE Open Fuse Block Cover, H; K UL Class, 30A Amp Range, 250V AC/DC Volt Rating (LFH25030FBC)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT30060-2C)
- LITTELFUSE Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT30030-2C)
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- Littelfuse Fuse Blocks & Holders